Shop All Voice & Data Patch Cords
Monoprice
Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop
Mfr # 24319
Zoro # G1710539
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
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
- Brand Monoprice
- MFR # 24319
- Zoro # G1710539
- UPC # 889028054574
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Save the time and hassle of building Ethernet cables by using fixed-length STP Cat6A Ethernet Network Cables from Monoprice! Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. Features: Shielded Twisted Pair (STP) Category 6A Ethernet cable 26AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boot protects the plug retaining clip 50μm gold plated contacts Support Files: Specification Sheet (Apr 2; 2019) Updated May 9; 2019
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
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001SKR1UH5)
- ELECTRIDUCT Extreme Rubber Low Profile Cable Protectors (CP-RPS-LP-527-O/B)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 20 A (CB212-20)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 3ft (5899)
- MONOPRICE Ethernet Cable, Cat 5e, White, 7 ft. (136)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (9792)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- ADD-ON This Is A 30M Lc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber (ADD-SC-LC-30M9SMF)
- Monoprice Voice & Data Patch Cords