Shop All Voice & Data Patch Cords
Monoprice
Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop
Mfr # 24311
Zoro # G1709997
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
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
- Brand Monoprice
- MFR # 24311
- Zoro # G1709997
- UPC # 889028054499
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Save the time and hassle of building Ethernet cables by using fixed-length STP Cat6A Ethernet Network Cables from Monoprice! Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. Features: Shielded Twisted Pair (STP) Category 6A Ethernet cable 26AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boot protects the plug retaining clip 50μm gold plated contacts Support Files: Specification Sheet (Apr 2; 2019) Updated May 9; 2019
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
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2X)
- SOUTHWIRE 500'BLK 10 Str BLDGWire, 500PK (22973257)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Red (WL-SW-025-50-RD)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- MONOPRICE Flexboot Cat6 24AWG Cable, 20 ft.Blue (11278)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 10 ft. (3385)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 5 ft. (3379)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (9870)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- ALLEN TEL Cat 5e Patch Cable, 100 ft, Blue (AT15100EV-BU)
- Monoprice Voice & Data Patch Cords