Shop All Voice & Data Patch Cords
Monoprice
Cat6 Utp Solid, Cmr1000 ft., Blue
Mfr # 8103
Zoro # G8792351
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector on First End Details 1 x Bare Wire
- Connector Type on First End Bare Wire
- Product Color Blue
- Product Type Network Cable
Product Information
- Brand Monoprice
- MFR # 8103
- Zoro # G8792351
- UPC # 844660081036
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 1000 ft |
Details
Item | Cat6 Utp Solid,Cmr1000 ft.,Blue |
Cable Type | Category 6 |
Connector on First End Details | 1 x Bare Wire |
Connector Type on First End | Bare Wire |
Product Color | Blue |
Product Type | Network Cable |
Connector on Second End Details | 1 x Bare Wire |
American Wire Gauge | 23 AWG |
Product Name | Cat.6 UTP Network Cable |
Connector Type on Second End | Bare Wire |
Device Supported | Network Device |
Description
Cat6 Utp Solid,Cmr1000 ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC120(S))
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 5 ft. (3379)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34247)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (9870)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 25 ft. (2117)
- MONOPRICE Cat5E 24AWG Utp D Cable, 14 ft.Blue (11247)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- Monoprice Voice & Data Patch Cords