Shop All Voice & Data Patch Cords
Monoprice
Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra
Mfr # 36216
Zoro # G1710819
product price: $28.15
/ea
$28.15
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
- Brand Monoprice
- MFR # 36216
- Zoro # G1710819
- UPC # 889028114612
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Save the time and hassle of building Ethernet cables by using fixed-length UTP Cat6 Ethernet Network Cables from Monoprice! Monoprice Cat6 Outdoor Rated Ethernet Patch Cables are designed for IT and data center professionals who need to run interconnect cables that will be exposed to the elements. The fully molded connectors protect the inner conductors from moisture and contaminants that may cause corrosion or signal degradation. The connectors feature snagless cable boots that protect the plug retaining clip from breakage. Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 24AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boots protect the plug retaining clips UV resistant jacket protects from premature degradation from exposure to the sun and elements Fully molded and sealed connectors for maximum protection and durability Support Files: Specification Sheet (Apr 2; 2019) SlimRunTM is a trademark of Monoprice Inc. Updated May 9; 2019
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
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260502)
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (2217)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 25 ft. (9855)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (3432)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27397)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (3437)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 1 ft. (HC6AB01)
- Monoprice Voice & Data Patch Cords