Shop All Voice & Data Connectors
Monoprice
Cat5e, Inline Coupler, White
Mfr # 7284
Zoro # G4470697
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Networking
- Number of Contacts 8
- Number of Positions 8
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7284
- Zoro # G4470697
- UPC # 844660072843
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Inline Coupler |
Connector Type | RJ45 |
Connector Application | Networking |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | White |
Simplex/Duplex | Simplex |
Cable Type | RJ45 |
T568 Standard | Yes |
For Use With | Networking and PC |
Product Type | Inline Coupler |
Compatible Cable Performance Category | 5e |
Compatible Number of Fibers | Simplex |
Description
Inline Coupler, Connector Type RJ45, Color White, Product Type Inline Coupler, Compatible Number of Fibers Simplex, Number of Contacts 8, Number of Positions 8, Compatible Cable Performance Category 5e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1100BLK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- MONOPRICE Datacom Jack, Cat5e, Inline Coupler, Black (7285)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 (7271)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- MONOPRICE Plug, Modular, RJ45, Solid, PK100 (7245)
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 (7315)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- ALLEN TEL SC Fiber Adapter, White (AT32SC-15)
- Monoprice Voice & Data Connectors