Shop All Data & Ethernet Cables
Monoprice
Cat5e Ethernet Bulk Cable - Outdoor Gel-filled Direct Burial_ UTP_ Sol
Mfr # 21868
Zoro # G1718850
product price: $213.99
/ea
Free Shipping & Returns
$213.99
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
- Brand Monoprice
- MFR # 21868
- Zoro # G1718850
- UPC # 889028051641
- Country of Origin China
- Category Data & Ethernet Cables
Description
Avoid having excess Ethernet cable lying around by building your own cables to the exact length needed using this Bulk Ethernet Copper Cable from Monoprice! Features: Unshielded Twisted Pair (UTP) Category 5e Ethernet cable 24AWG solid; pure bare copper conductors Outdoor gel-filled direct burial rated 350MHz bandwidth 1000 foot roll Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL® Code 444 and National Electrical Code® TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. Updated Apr 20; 2020
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
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4047A)
- EXELL BATTERY Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A (EBPLC-107)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FG Grizzly 2007-2014 (YTX20L-BS170)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-46)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 3ft Blue (31018)
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- MONOPRICE Voice and Data Patch Cord, Black, 0.5 ft L (44496)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- Monoprice Data & Ethernet Cables