Shop All Automotive Speakers & Amplifiers
Monoprice
Caliber In-Wall Speaker 10in Fiber 300W Subwoofer (each)
Mfr # 30486
Zoro # G1708037
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 30486
- Zoro # G1708037
- UPC # 889028071823
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
In-wall speakers are great for everyday listening. They're out of the way and don't take up floor space. This CaliberTM Series sub features an Aramid Fiber driver made from materials similar to what is used in DuPontTM Kevlar® fiber products. This extremely durable material is ideal for speaker drivers due to its ability to hold shape under heavy stress. The result is high volume bass extension with minimal distortion caused by irregular oscillations found in other polymer type drivers. Immerse yourself in full-bodied; room-filling bass. With a 300 watt peak power rating; you can run this sub with our Unity series 200-watt Bridgeable Power Amp. The 'Wife Acceptance Factor' is increased even more with our paintable grill and easy to use paint guard. The in-wall sub can blend into any home décor or environment. Easy Installation Aramid Fiber 300W Peak Power Paintable Grill Easy Installation: The subwoofer includes easy-to-follow installation instructions. You can install it into almost any wall with at least 3.6" of space behind the wall.Aramid Fiber: The Aramid Fiber driver uses materials similar to what is used in DuPontTM Kevlar® fiber products. The sturdy construction holds its form better than polymers; which minimizes distortion.300W Peak Power: The 300 watt peak power capacity means that you can fill your room with deep; earth-shattering bass.Paintable Grill: The paintable grill allows you to match the color of your walls to make the speaker virtually invisible.Looks Good; Sounds GoodThe combination of the low profile; in-wall design and the powerful subwooferitself make for an excellent addition to a standard home theatre.Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Feb 6; 2018)CaliberTM is a trademark of Monoprice Inc.DuPontTM and Kevlar® are trademarks or registered trademarks of E.I. du Pont de Nemours and Company.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Racor Spin-On Elements, 4.25", R120T (R120T)
- FUNNEL KING Polyethylene, 1-1/4 qt., 11", 6", 3/4", Blue (32115)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- WAI GLOBAL Voltage Regulators, D100 (D100)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- MONOPRICE 5.1 Channel Home Theater Satellite Speakers & Subwoofer_ Black (8247)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT18)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, Paper Woofer (U260SX)
- PYLE 4'' X 6'' 180 Watt Three-Way Speakers (PLG46.3)
- PAC Bass Blocker Pair 0-300Hz, 40Hm, 0-150 80H (BB-1PR)
- POWER ACOUSTIK Power Acoustik VA16000D Vertigo Series Monoblock Amplifier 6000W Max (VA16000D)
- Monoprice Automotive Speakers & Amplifiers