Shop All Cable Ties
Monoprice
Cable Ties, 6", 50Pcs/Pack, Black
Mfr # 6457
Zoro # G8790297
product price: $11.19
/pk 50, $0.22/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Black
- Locking Style Hook-and-Loop
- Features Include an Eye Hole in the Tail, Allowing the Tie to be Attached to a Cable or Hung From a Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6457
- Zoro # G8790297
- UPC # 844660064572
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Details
Color | Black |
Item | Hook and Loop Fastening Cable Tie |
Locking Style | Hook-and-Loop |
Features | Include an Eye Hole in the Tail, Allowing the Tie to be Attached to a Cable or Hung From a Hook |
Description
Hook-and-Loop Cable Tie, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- ACT Standard Cable Tie, L 8", 50 Lbs, Black (8-50-UV-100)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- RIP-LOCK CABLEWRAP Strap, Reusable, Green, PK10, 1x6.5" (RLH-065-010-GN)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 10 (45-515)
- Monoprice Cable Ties