Shop All Cable Ties
Monoprice
Cable Tie 8" 40 lb., Black, PK100
Mfr # 5761
Zoro # G8788818
product price: $2.69
/pk 100, $0.03/ea
Sold in multiples of 6 for $16.14
$16.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 40 lb.
- Material Nylon
- Cable Tie Duty Intermediate
- Locking Style Plastic Pawl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5761
- Zoro # G8788818
- UPC # 844660057611
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 8" |
Nominal Length | 8 in |
Actual Length | 8 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon |
Cable Tie Duty | Intermediate |
Locking Style | Plastic Pawl |
Basic Material | Plastic |
Metal Detectable | No |
UL Type | Not Listed |
Basic Material - Cable Tie | Nylon |
Flame Retardant | No |
Cable Tie Style | Standard |
Number of Straps | 1 |
Recommended Tool | Hand Install Only |
Plenum Rated | No |
Outdoor Use | No |
Description
Cable Tie, Standard, Actual Length 8 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Intermediate, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type Not Listed, Recommended Tool Hand Install Only, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV UPS System, 4250VA, 1 Outlets, Out: 208V AC , In:208V AC (PSI5-5000RT208)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG20CRI)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Male Plug Assembly (CS8365)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EP05)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- VELCRO BRAND Quick Wrap Cable Tie Roll 900ea Black (113 0391)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- GARDNER BENDER Cable Tie, Self Cuting, 8", 50 lb., Nat, PK50 (46-308SC)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Orange, 500/Case (CT185H)
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 (CTSB18BK120-L)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- Monoprice Cable Ties