Shop All Cable Ties
Monoprice
Cable Tie 11", Black, PK100
Mfr # 5767
Zoro # G8788949
product price: $3.19
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Material Nylon
- Cable Tie Duty Standard
- Locking Style Plastic Pawl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5767
- Zoro # G8788949
- UPC # 844660057673
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 11" |
Actual Length | 11 in |
Nominal Length | 11 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon |
Cable Tie Duty | Standard |
Locking Style | Plastic Pawl |
Basic Material | Plastic |
Metal Detectable | No |
Basic Material - Cable Tie | Nylon |
UL Type | Not Listed |
Flame Retardant | No |
Number of Straps | 1 |
Outdoor Use | No |
Recommended Tool | Hand Install Only |
Plenum Rated | No |
Cable Tie Style | Standard |
Description
Cable Tie, Standard, Actual Length 11 in, Nominal Length 11 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type Not Listed, Recommended Tool Hand Install Only, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3C)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT271)
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 11" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT11)
- ELECTRIDUCT Flame Retardant Hook and Loop Fastener One Wrap- Qty: 900 Pc Roll- Cranberry (CT-VW-FR-900-CY)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- Monoprice Cable Ties