Shop All Cable Ties
This Product is Discontinued
Monoprice
Cable Tie 10", Black, PK100 (Discontinued)
Mfr # 5799
Zoro # G8789131
This Product is Discontinued
Key Features
- Length 10"
- Color Black
- Tensile Strength 50 lb.
- Cable Tie Duty Standard
- Locking Style Releasable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5799
- Zoro # G8789131
- UPC # 844660057994
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 10" |
Actual Length | 10 in |
Nominal Length | 10 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Cable Tie Duty | Standard |
Locking Style | Releasable |
Design | Releasable |
UL Type | Not Listed |
Metal Detectable | No |
Flame Retardant | No |
Number of Straps | 1 |
Recommended Tool | Hand Install Only |
Plenum Rated | No |
Cable Tie Style | Releasable |
Outdoor Use | No |
Description
Cable Tie, Releasable, Actual Length 10 in, Nominal Length 10 in, Locking Style Plastic Pawl, Color Black, Tensile Strength 50 lb, Standard, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type Not Listed, Recommended Tool Hand Install Only, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.