Shop All Wall Plates
Monoprice
Cable Plate with Flexible Opening, Number of Gangs: 2 ABS Plastic, Ivory
Mfr # 12582
Zoro # G8798426
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material ABS Plastic
- Size 4-1/2"H x 5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 12582
- Zoro # G8798426
- UPC # 889028005767
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 5"W |
Details
Item | Cable Plate with Flexible Opening |
Number of Gangs | 2 |
Color | Ivory |
Material | ABS Plastic |
Description
Cable Plate with Flexible Opening_ 2-Gang_ Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- DR SHRINK 2 in. x 180 ft. Pinked Heat Shrink Tape, Blue (DR93238)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 6.00x1 (AFK0612SS)
- RACO Switch Box Ring, NOVAL Accessory, Galvanized steel, Switch Box (976)
- CORTECH Double Duplex Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDD)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ26)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- AMERELLE Wallplat1Tog/1Dup Met Bn (77TDBN)
- Monoprice Lighting Controls