Shop All Wall Plates
Monoprice
Cable Plate with Flexible Opening, Number of Gangs: 1 ABS Plastic, White
Mfr # 12584
Zoro # G8798450
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material ABS Plastic
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 12584
- Zoro # G8798450
- UPC # 889028005781
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Cable Plate with Flexible Opening |
Number of Gangs | 1 |
Color | White |
Material | ABS Plastic |
Description
Cable Plate with Flexible Opening_ 1-Gang_ White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Form 35 (K125&150)
- PALADIN Double Punch Down Blade, 110, Reversible (4591)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (2288)
- SIRIUS A 14425 2 Gang Clear Weatherproof In Use Duplex-GFCI Cover (SI157140)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB26)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P28I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- Monoprice Lighting Controls