Shop All Wall Plates
Monoprice
Cable Plate with Flexible Opening, Number of Gangs: 1 ABS Plastic, Ivory
Mfr # 12586
Zoro # G8798496
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material ABS Plastic
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 12586
- Zoro # G8798496
- UPC # 889028005804
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Cable Plate with Flexible Opening |
Number of Gangs | 1 |
Color | Ivory |
Material | ABS Plastic |
Description
Cable Plate with Flexible Opening_ 1-Gang_ Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 3ft (EBL-CAT8-3ft)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 15A, 600V AC, Non-Indicating (A60Q15-2)
- KELLEY Proximity Switches, Switch Magnetic For (061-812)
- NEXTGEN 2097TRLACC4 20A Duplex Self Testing Tamper Resistant GFCI Receptacle; Light Almond (NE601503)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- HUBBELL Security Opening Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS12RKL)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- Monoprice Wall Plates