Shop All HDMI Cables
Monoprice
Cable Coupler, HDMI, Black, 90 Deg
Mfr # 2782
Zoro # G3679261
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Connection A HDMI Female
- Connection B HDMI Female
- Number of Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2782
- Zoro # G3679261
- UPC # 844660027829
- Country of Origin China
- Category HDMI Cables
Details
Cable Type | HDMI |
Item | HDMI Adapter |
Connection A | HDMI Female |
Connection B | HDMI Female |
Number of Ports | 2 |
Color | Black |
Features | 90 Degrees Angle |
Adapter Type | HDMI |
Product Type | Audio/Video Adapter |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
End 2 Connection Type | HDMI Female |
End 1 Connection Type | HDMI Female |
Total Number of Adapters | 1 |
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type HDMI Female, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter, Features 90 Degrees Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- AT&T Telephone 1 Handle Digital Cordless Silver Silver (EL52103)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS 2200VA SMT2200RM2U (MAX3965298)
- CETIS Standard Wall Phone, Black (2554W NOMW (BK))
- MONOPRICE High Speed HDMI Cable, 30 ft.Generic (15644)
- MONOPRICE Camera Cord, Mini-HDMI to HDMI, 6ft (3645)
- MONOPRICE HDMI Port Saver, Right Angle, (MtoF), 270 (4860)
- MONOPRICE HDMI Cable, 10 ft, L, Shielded, Black (44345)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- TRIPP LITE USB Type C to HDMI Cable, 6 ft, Black (U444-006-H)
- Monoprice HDMI Cables