Shop All RCA & Stereo Adapters
Monoprice
Cable Adapter, RCA M to F-Type F
Mfr # 4130
Zoro # G2994625
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial, RCA
- Connection A RCA Male
- Connection B F-Type Female
- Number of Ports 2
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4130
- Zoro # G2994625
- UPC # 844660041306
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Details
Item | Audio/Video Adapter |
Cable Type | Coaxial, RCA |
Connection A | RCA Male |
Connection B | F-Type Female |
Number of Ports | 2 |
Color | Gold |
Features | Metal Adapter |
Adapter Type | F-Type/RCA |
Product Type | Video Adapter |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
End 1 Connection Type | RCA Male |
End 2 Connection Finish | Gold-Plated |
Total Number of Adapters | 1 |
End 1 Connection Finish | Gold-Plated |
End 2 Connection Type | F-Type Female |
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type RCA Male, End 2 Connection Type F-Type Female, Product Type Video Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOSS Earbud On-Ear White (183715)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 4 Pack (ML9-12MP4915173)
- ILC Replacement for Fuji / Fujica / Fujikara Discovery S1050 Zoom Date Film Camera Battery, 2PK (DISCOVERY S1050 ZOOM DATE FILM CAMERA BATTERY FUJ)
- 3M PELTOR Remote Ring Finger PTT Adaptor TK (TK56)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- MONOPRICE 1/4Inch M Plug to 3.5mm S Jack, Metal (7167)
- MONOPRICE 2.5mm M Plug to 3.5mm M Jack (7121)
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- MONOPRICE RCA Jack to Jack Adapter (7235)
- GRIP-RITE SM SCREW TRS #8X2"" 1# (NMT2001)
- Monoprice RCA & Stereo Adapters