Shop All Coaxial Cables
Monoprice
Cable Adapter, BNC M to RCA M
Mfr # 4122
Zoro # G3184955
original price:
$2.05
12% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Coaxial, RCA
- Connection A BNC Male
- Connection B RCA Male
- Number of Ports 2
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4122
- Zoro # G3184955
- UPC # 844660041221
- Country of Origin China
- Category Coaxial Cables
Details
Item | Audio/Video Adapter |
Cable Type | Coaxial, RCA |
Connection A | BNC Male |
Connection B | RCA Male |
Number of Ports | 2 |
Color | Gold |
Features | Male Twist Lock, Metal Adapter |
Product Type | Video Adapter |
End 1 Connection Finish | Gold-Plated |
End 1 Connection Type | BNC Male |
End 1 Number of Connections | 1 |
End 2 Connection Finish | Gold-Plated |
End 2 Connection Type | RCA Male |
End 2 Number of Connections | 1 |
Total Number of Adapters | 1 |
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type BNC Male, End 2 Connection Type RCA Male, Product Type Video Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Male Twist Lock, Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Yellow (WL-SW-025-50-YL)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CAT)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- MONOPRICE Rg6 Cl2 Coaxial Cable, F Type 25 ft. (3033)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- MONOPRICE Lan, Coaxinstall Kit, Tester, Tone (8135)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- Monoprice Coaxial Cables