Shop All RCA & Stereo Adapters
This Product is Discontinued
Monoprice
Cable Adapter, 1/4 inch M to 3.5mm F (Discontinued)
Mfr # 5493
Zoro # G1517871
This Product is Discontinued
Key Features
- Cable Type 3.5mm and 1/4 in Audio
- Connection A 1/4 in Mono Male
- Connection B 3.5mm Mono Female
- Number of Ports 1
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5493
- Zoro # G1517871
- UPC # 844660054931
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | 3.5mm and 1/4 in Audio |
Connection A | 1/4 in Mono Male |
Connection B | 3.5mm Mono Female |
Number of Ports | 1 |
Color | Gold |
Features | Metal Adapter |
Description
Audio Adapter, Color Gold, Features Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.