Shop All Voice & Data Communication Cabinets
Monoprice
Cabinet, 14U, 27.6 in D, 24.3 in H, 22.4in W
Mfr # 10658
Zoro # G8338967
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 660 lbs.
- Rack Units 10
- Height 30.0 in
- Width 29.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 10658
- Zoro # G8338967
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 30.0 in |
Width | 29.0 in |
Depth | 24.0 in |
Overall Height | 30 in |
Overall Width | 29 in |
Overall Depth | 27 1/2 in |
Details
Item | Audio/Video Cabinet |
Mounting Style | Floor Mount |
Load Rating | 660 lbs. |
Rack Units | 10 |
Finish | Powder Coated |
Material | Steel |
Includes | Cage Nuts, M5 Mounting Screws |
Standards | GSA Approved |
Product Type | Cabinet |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 660 lb |
Description
Audio/Video Cabinet, Product Type Cabinet, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 30 in, Overall Width 29 in, Overall Depth 27 1/2 in, Overall Load Capacity 660 lb, Rack Units 10, Includes Cage Nuts, M5 Mounting Screws, Includes Mounting Hardware Yes, Standards GSA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 3A @ 240V AC, Actuator Location: Top (9007MS02S0054)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115DF)
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- TRIPP LITE Rack Enclosure, 45U, 4-Post Open Frame (SR4POST)
- TRIPP LITE Rack Enclosure Cabinet, 24U, Heavy Duty (SR24UBFFD)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- TRIPP LITE Rack Enclosure, 45U, Shallow, Doors, Sides (SR45UBSD)
- POWER GEAR Power Gear Coiled Telephone Cord, 12 ft., Black, 27639 (27639)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Unassembled (239116)
- Monoprice Voice & Data Communication Cabinets