Shop All HDMI Cables
Monoprice
Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp
Mfr # 12735
Zoro # G1720899
original price:
$79.00
25% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 25 ft
- Color Black
- Features Audio Return Channel (ARC), EMI/RF Protection, Active, HDCP 2.2, HDMI Ethernet Channel Support, HDCP, Flexible, Plug & Play, x.v.Color
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 12735
- Zoro # G1720899
- UPC # 889028007532
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 25 ft |
Details
Cable Type | HDMI |
Color | Black |
Features | Audio Return Channel (ARC), EMI/RF Protection, Active, HDCP 2.2, HDMI Ethernet Channel Support, HDCP, Flexible, Plug & Play, x.v.Color |
Shielding | Yes |
Product Type | A/V Cable |
Description
Monoprice's Ultra Series Active High Speed HDMI® Cable features the next generation of active HDMI cable technology. It delivers 18Gbps bandwidth and it supports Ultra HD HDMI video transmissions with video resolutions up to 4K@60Hz; with YCbCr 4:4:4 chroma sampling; as well as High Dynamic Range (HDR) video. Ultra Series Active now supports the latest in high resolution performance; HDR; and HDCPTM 2.2 compliance. This High Speed HDMI Cable supports the following general features: Supports 4K@60Hz: This cable supports HDMI® video resolutions up to 4K@60Hz; with YCbCr 4:4:4 chroma sampling Supports HDR: HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth. Up to 18Gbps Bandwidth: This cable delivers up to 18Gbps bandwidth; which allows it to support all of the features in the latest HDMI® specification It supports the following HDMI features: HDCPTM 2.2 Compliant: High-bandwidth Digital Content Protection (HDCP) is a copy prevention technology that's been used on HDMI® connections for over ten years. Compliance with the latest HDCP 2.2 format ensures that the cable will not cause any unwanted dropouts or compatibility issues. Supports High Dynamic Range video; including HDR10 and Dolby VisionTM Delivers up to 18 Gbps data bandwidth Compliant with HDCP 2.2 CL2 fire safety rating Features Spectra7® (formerly RedMere®) HT8181 Active Chipset Technology EMI verified for minimal interference with wireless signals Supports up to 32 audio channels with ARC for an immersive audio experience Support for wide angle theatrical 21:9 aspect ratio Deep Color up to 16 bits per channel Auto equalization Future proofs 4K Ultra HD environments CabernetTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. HDCPTM is a trademark of Digital Content Protection LLC. Dolby®; Dolby VisionTM; and the double-D symbol are trademarks of Dolby Laboratories. Spectra7® and RedMere® are registered trademarks of Spectra7 Microsystems; Inc. Updated Feb 27; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile (PAT20TB)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- OTTERBOX Defender Case For Apple Ipad Mini 6, Black (77-87476)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- MONOPRICE HDMI Cable, High Speed, Black, 3ft., 28AWG (6078)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 75 ft. (13762)
- MONOPRICE DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33125)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- SANOXY 5x1 HDMI 5 Port Switch (SANOXY-5x1-HDMI-Box)
- Monoprice HDMI Cables