Shop All HDMI Cables
Monoprice
Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz_ HDR 18Gb
Mfr # 12961
Zoro # G1720628
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 12961
- Zoro # G1720628
- UPC # 889028009796
- Country of Origin China
- Category HDMI Cables
Description
The CabernetTM series of Active High Speed HDMI® Cables is designed to meet the demanding needs of home theater installers and contractors. The CL2 fire safety rating means that these cables can be safely routed through the walls; while the attractive zinc-alloy connectors offer a simple elegance and beauty to the exterior portions of your installation. Rated for 18Gbps for lengths up to 50 feet; these cables are certified to accurately transmit all of the features supported in the latest HDMI specification. With Monoprice's Lifetime Warranty on all cables; you can rest assured that we stand behind you; our cables; and your clients. CabernetTM Ultra CL2 High Speed HDMI® Cable; up to 100 feet Features Safe for in-wall residential installations with the Underwriters Laboratories approved CL2 fire safety ratingMore reliable signal transmissions to greater distances using the built-in active signal processing IC chipThinner; more flexible cables are easier to route and snakeSupports more High Speed HDMI features; including 4K@60Hz*; to greater distances with superior performance over passive High Speed HDMI Cables (18Gbps vs 10.2Gbps)Superior conductivity and long-term signal reliability using 100% pure copper conductorsResists electromagnetic and radio frequency interference with shielded zinc-alloy connector headsConnects to a wide variety of source (PlayStation®; Xbox® Satellite Receivers; Blu-ray DiscTM players; etc.) and destination devices (HDTVs; DVRs; switches; extenders; etc.) with HDMI connectors (Type A)Available in lengths from 25 to 100 feet; up to 4K@60Hz*; depending on length and cable gaugeYou can rest assured that Monoprice stands behind you; our cables; and your clients with our Monoprice Lifetime Warranty on all cablesThe LuxeTM and CabernetTM Series of active HDMI® Cables use the previous generation of 18Gbps chipsets; which may cause compatibility issues with some newer HDCPTM 2.2 enabled devices. If you are having issues with HDCP or overall connectivity in your existing system; we recommend our DynamicViewTM series HDMI Cables.Applications • Home Theaters • High Definition Video Conference Systems • High Definition Video Surveillance Systems• Digital Signage and TV Walls • Churches and Schools • Special EventsCabernet Ultra CL2 High Speed HDMI® Cable DrawingBuy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You'r
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- APC Smart UPS SRT 1500VA 120V, SRT1500XLA (SRT1500XLA)
- ILC Replacement for Rayovac Br2325p2 (BR2325P2 RAYOVAC)
- DIAMOND SERIES 8MP IP Turret 2.8mm Fixed Lens, Built-In Mic, Starlight (HNC3V381TM-IRAS-S2/28)
- MONOPRICE HDMI Port Saver, Right Angle, (MtoF), 270 (4860)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39478)
- MONOPRICE High Speed HDMI Cable, 6 ft.Generic (13779)
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- UNIRISE USA 50 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-50F)
- Monoprice HDMI Cables