Shop All LED Light Bulbs
Monoprice
Bright Stage Light, 8 W x 7 LED Par-575
Mfr # 612740
Zoro # G8813211
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR575
- Bulb Technology LED
- Light Distribution 25 Degrees Beam Angle, 45 Degrees Beam Angle
- Type Flood and Spot
- Voltage 100 to 264V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 612740
- Zoro # G8813211
- UPC # 757901814358
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR575 |
Bulb Technology | LED |
Light Distribution | 25 Degrees Beam Angle, 45 Degrees Beam Angle |
Type | Flood and Spot |
Voltage | 100 to 264V AC |
Watts | 8W |
Light Technology | LED |
Item | Bright Stage Light,8 W x 7 LED Par-575 |
Average Bulb Life | 50,000 to 100,000 hr. |
Description
Bright Stage Light,8 W x 7 LED Par-575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- DITTO 9.5W BR30 LED 105' beam 2700K GU24 120V Dim (S9624)
- ILC Replacement for Bulbrite 739698770567 replacement light bulb lamp (739698770567 BULBRITE)
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- MONOPRICE LED Light Bar, 3-Color (612601)
- ILC Replacement For EIKO, LED11WPAR30FL840DIMG8 (LED11WPAR30/FL/840-DIM-G8)
- ILC Replacement For NUVO LIGHTING S8916 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RY5-6)
- HYGRADE 13W T4 LED Light Bulb - GX23-2 Base - White Finish (S8319)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 4-Pack (LR21434-4PK)
- SATCO Bulb, LED, 2.8W, 120V, Torpedo, Base E12, 30K (S8950)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- Monoprice LED Light Bulbs