Shop All Stereo & Optical Audio Cables
Monoprice
Braided DisplayPort 1.4 Cable_ 6ft_ Gray
Mfr # 37920
Zoro # G2017586
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 37920
- Zoro # G2017586
- UPC # 889028120590
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
MonopriceTM Braided DisplayPort® 1.4 Cables are compatible with the newest DisplayPort 1.4 specification. With DisplayPort 1.4; you can connect your Displayport equipped ultra-high performance gaming PC or workstation to a high resolution monitor. This cable features support for High Bit Rate 3 (HBR3); Display Stream Compression 1.2 (DSC); Forward Error Correction; and up to 32 Inline Audio Channels. It is fully compatible with older DisplayPort standards and includes the standard DisplayPort connector locks; which helps prevent unwanted disconnects and provides long lasting connectivity. DisplayPort® 1.4 Compliant 8K Capable Display Stream Compression Support Backwards Compatible DisplayPort 1.4 Compliant: These cables are fully compliant with the DisplayPort® 1.4 specification; which adds support for Display Stream Compression 1.2 (DSC); Forward Error Correction; and HDR10 extension. Supporting data bandwidth up to 32.4Gbps; this cable transmitsuncompressed audio and deep color depth twice as fast as the previous specification.8K Capable: DisplayPort 1.4 can support resolutions up to 8K@60Hz UHD (7680 x 4320) with 30 bits/pixel RGB color and HDR. It also supports 4K@120Hz with 30 bits/pixel RGB color and HDR.Display Stream Compression Support: Display Stream Compression is a "visually lossless" encoding technique; which delivers up to 3:1 compression. Using DSC with HBR3 transmission rates; DisplayPort 1.4 can support virtually unheard of resolutions of 8K@60Hz UHD (7680 x 4320) with 30 bits/pixel RGB color and HDR.Backwards Compatible: Using the same connector allows this cable to be compatible with previous DisplayPort versions; so there is no need to purchase special cables for legacy DisplayPort devices.Next Generation Technology These cables can deliver up to 8.1Gbps of data to each of the four lanes. All DisplayPort® cables are compatible with all DisplayPort devices; regardless of the version of each device or the cable certification level. Lengths: 1.5; 3; 6; and 10 feetFeatures Fully compatible with the new DisplayPort® 1.4 specificationsSupports High Bit Rate 3 (HBR3)Delivers up to 32.4 Gbps data bandwidthSupports Display Stream Compression 1.2 (DSC) visually lossless compressionHDR metadata transport; inherent in the DisplayPort standard; provides support that is useful for DisplayPort to HDMI® 2.0a protocol conversion and provides a flexible metadata packet transport for future dynamic HDR standardsDisplayPort 1.4 supports up to 32 audio channels; 1536kHz sampling rate; and support for all known audio formatsBackwards compatible with all previous DisplayPort standardsSupports video resolutions up to 8K@60 Hz; including 4K@120Hz or two 4K@60Hz video streamsApplications MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc.VESA®; DisplayPort®; and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association.HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.Updated May 5; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery for Polaris 110 Outlaw 2017 (YTX5L-BS211656)
- AT&T Corded Digital Phone System, XLarge Display, Corded, White (ATTCL4940)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-800FT)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- MONOPRICE Audio Cable, 3.5mm, M/F, 12 Ft (649)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- Monoprice Stereo & Optical Audio Cables