Shop All Coaxial Cables
This Product is Discontinued
Monoprice
BNC(M) to F-Type(F) Adapter (Discontinued)
Mfr # 4125
Zoro # G4473323
This Product is Discontinued
Key Features
- Cable Type Coaxial
- Connection A BNC Male
- Connection B F-Type Female
- Number of Ports 2
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 4125
- Zoro # G4473323
- UPC # 844660041252
- Country of Origin Multiple
- Category Coaxial Cables
Details
Item | Audio/Video Adapter |
Cable Type | Coaxial |
Connection A | BNC Male |
Connection B | F-Type Female |
Number of Ports | 2 |
Color | Gold |
Features | BNC Connector and a F-Type Threaded Screw Jack, Male Twist Lock |
Product Type | Audio/Video Adapter |
End 2 Connection Type | F-Type Female |
End 1 Number of Connections | 1 |
Total Number of Adapters | 2 |
End 2 Number of Connections | 1 |
End 2 Connection Finish | Gold-Plated |
End 1 Connection Finish | Gold-Plated |
End 1 Connection Type | BNC Male |
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 2, End 2 Number of Connections 1, Color Gold, End 1 Connection Type BNC Male, End 2 Connection Type F-Type Female, Product Type Audio/Video Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features BNC Connector and a F-Type Threaded Screw Jack, Male Twist Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.