Shop All HDMI Cables
Monoprice
Blkbird 4K 4x1 HDMI Switch w/Audio Extractor_ HDR_ 18Gbps_ YCbCr 4:4:4
Mfr # 30919
Zoro # G1721154
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 30919
- Zoro # G1721154
- UPC # 889028076309
- Country of Origin China
- Category HDMI Cables
Description
This BlackbirdTM 4K 4x1 HDMI® Switch allows you to connect up to four HDMI sources to a single display. It supports video resolutions up to 4K@60Hz YCbCr 4:4:4; including 1080p@120Hz and 3D 1080p@60Hz. It complies with the HDMI 2.0b and HDCPTM 2.2 specifications and delivers up to 18 Gbps video bandwidth. It supports 10-bit High Dynamic Range (HDR) video and High Bit Rate (HBR) audio pass-through. It features a built-in retiming and cable driver and extracts 2-channel analog audio for use with powered speakers or an external amplifier or receiver. 4K@60Hz HDCP 2.2 Compliant 2-Channel Analog Audio Supports HDR 4K@60Hz: This switch supports HDMI® video resolutions up to 4K@60Hz; with YCbCr 4:4:4 chroma sampling.HDCP 2.2 Compliant: High-bandwidth Digital Content Protection (HDCPTM) is a copy prevention technology that's been used on HDMI® connections for over ten years. Compliance with the latest HDCP 2.2 format ensures that the product will not cause any unwanted dropouts or compatibility issues.2-Channel Analog Audio: This switch can extract 2-channel analog audio from an HDMI® video signal.Supports HDR: HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth.How it WorksWhat's in the Box?1x BlackbirdTM 4K 4x1 HDMI® Switch • 1x IR Remote Control • 1x AC Power Adapter (5 VDC; 1A) • 1x User's ManualBuy with Confidence Monoprice not only stands behind every product we sell with a 3 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Feb 12; 2018)BlackbirdTM is a trademark or Monoprice Inc.HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&D BATTERIES 6227 Replacement Battery (6227)
- ULTRATECH 12V 2.5AH SLA BATTERY F1 (IM-1220F1)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-103u (RAM-B-103U RAM MOUNTS)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39475)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39478)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- MONOPRICE Select Series High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gbps_ 26AWG_ YCbC (33597)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- EVOLVE 6-inch DisplayPort Male to HDMI Female Adapter (EV124534)
- Monoprice HDMI Cables