Shop All Cabinet Accessory
Monoprice
Blank Panel, 1in.Hx7.7in.W
Mfr # 7264
Zoro # G8333622
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
- For Use With Racks
- Type Rack Mount
- Height (Ft.) 0.58 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7264
- Zoro # G8333622
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height (Ft.) | 0.58 ft |
Width (In.) | 19 in |
Height (In.) | 7 in |
Overall Width | 19 in |
Overall Height | 7 in |
Details
Item | Blank Panel |
Material | Steel |
Finish | Black |
For Use With | Racks |
Type | Rack Mount |
Accessory Group | Network |
Number of Ports | 0 |
Material of Construction | Steel |
Number of 6-Packs | 0 |
Color | Black |
Rack Units | 4 |
Product Type | Blank Panel |
Description
Blank Panel, Color Black, Finish Black, For Use With Racks, Material Steel, Product Type Blank Panel, Rack Units 4, Overall Load Capacity Not Applicable, Number of Ports 0, Resistance Properties Not Applicable, Overall Height 7 in, Overall Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- Monoprice Cabinet Accessory