Shop All Cabinet Accessory
Monoprice
Blank Panel, 0.9in.Hx2.4in.W
Mfr # 7261
Zoro # G3008586
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Racks
- Material of Construction Steel
- Height (Ft.) 0.15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7261
- Zoro # G3008586
- UPC # 00844660072614
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height (Ft.) | 0.15 ft |
Width (In.) | 2.4 in |
Height (In.) | 1.75 in |
Overall Width | 19 in |
Overall Height | 1 3/4 in |
Details
Item | Blank Panel |
Material | Steel |
Finish | Painted |
For Use With | Racks |
Material of Construction | Steel |
Color | Black |
Type | Rack Mount |
Number of Ports | 0 |
Number of 6-Packs | 0 |
Accessory Group | Network |
Rack Units | 1 |
Standards | GSA Approved |
Product Type | Blank Panel |
Description
Blank Panel, Color Black, Finish Painted, For Use With Racks, Material Steel, Product Type Blank Panel, Rack Units 1, Overall Load Capacity Not Applicable, Number of Ports 0, Resistance Properties Not Applicable, Overall Height 1 3/4 in, Overall Width 19 in, Standards GSA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200R)
- GE Retainer, 225A, 5Wx6.5inL (THQLRK3)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- MONOPRICE Premium Cable Management, 3.1in.Hx3.9in.W (7309)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- Monoprice Cabinet Accessory