Shop All HDMI Cables
Monoprice
Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet
Mfr # 24281
Zoro # G1720664
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 24281
- Zoro # G1720664
- UPC # 889028054116
- Country of Origin China
- Category HDMI Cables
Description
This BlackbirdTM 4K HDMI® Extender allows you to transmit 4K@30Hz video to distances up to 164 feet (50 meters) or 1080p@60Hz video to distances up to 196 feet (60 meters) over a single Cat6 Ethernet cable. It supports video resolutions up to 4K@30Hz; including 1080p@60Hz; and high-definition multi-channel audio. It supports the Power over Cable (PoC) feature; which allows you to power the receiver or transmitter over the Ethernet cable; and bidirectional; wideband IR extension; so you can control the source and remote display from the opposite locations. Features: Extends 4K@30Hz video to distances up to 164 feet (50 meters) and 1080p@60Hz video to distances up to 196 feet (60 meters) over a single Cat6 Ethernet cable Supports bidirectional; wideband IR extension Supports EDID® data from the remote display to the video source device Fully compliant with the HDMI® 1.4 and HDCPTM 2.2 specifications Supports the Power over Cable (PoC) feature Provides up to 10.2Gbps bandwidth Support Files: User's Manual (Jul 18; 2017) BlackbirdTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. HDCPTM is a trademark of Digital Content Protection LLC. EDID® is a registered trademark of the Video Electronics Standards Association. Blu-ray DiscTM and Blu-rayTM are trademarks of the Blu-ray Disc Association. Updated Aug 12; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop AAA Alkaline Batteries 20 pk Carded (MN2400B20)
- SAFT Battery 3.6 Volt Lithium Saft Back up Power Battery (COMP-6-5 SAFT)
- ILC Replacement for Norelco 3605x (3605X NORELCO)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for ION Audio Pathfinder 2 Grey (MAX3973763)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter, 6Inch (7603)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- MONOPRICE Camera Cord, Mini-HDMI to HDMI, 6ft (3645)
- Monoprice HDMI Cables