Shop All HDMI Cables
Monoprice
Blackbird 4K HDMI Audio Extractor_ 18Gbps_ HDCP 2.2
Mfr # 24278
Zoro # G1719937
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 24278
- Zoro # G1719937
- UPC # 889028054086
- Country of Origin China
- Category HDMI Cables
Description
This BlackbirdTM 4K HDMI® Audio Extractor extracts the audio signals from HDMI video streams. It supports analog stereo audio; as well as high-definition multichannel audio streams over the S/PDIF digital optical audio output. It supports video resolutions up to 4K@60Hz YCbCr 4:4:4; 10-bit High Dynamic Range (HDR) pass-through; and audio sampling rates up to 192kHz. It is fully compliant with the HDMI 2.0b and HDCPTM 2.2 standards and provides up to 18Gbps video bandwidth. Features: Extracts audio from an HDMI® video signal Supports stereo analog and multichannel digital optical S/PDIF audio Supports video resolutions up to 4K@60Hz YCbCr 4:4:4 Supports 10-bits High Dynamic Range (HDR) pass-through Supports CEC bypass Supports audio sampling rates up to 192kHz Provides up to 18Gbps video bandwidth Support Files: User's Manual (Jul 18; 2017) BlackbirdTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. HDCPTM is a trademark of Digital Content Protection LLC. Blu-ray DiscTM and Blu-rayTM are trademarks of the Blu-ray Disc Association. Updated Aug 23; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Intercom (SBX-AXDV30)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-337LI)
- DANTONA Battery 9 Volt Alkaline Dantona Electronic Door Lock Battery (DL-16)
- ILC Replacement for Sony Cyber-shot Dsc-s730 Digital Camera Contractor Battery (CYBER-SHOT DSC-S730 DIGITAL CAMERA CONTRACTOR BAT)
- MONOPRICE HDMI Cable, High Speed, Red, 6ft., 28AWG (4024)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- Monoprice HDMI Cables