Shop All Video Splitters, Connectors, and Adapters
Monoprice
Blackbird 4K HDBaseT Extender_ 4K at 100m_ USB_ HDCP 2.2_ PoC_ EDID
Mfr # 21669
Zoro # G2016904
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21669
- Zoro # G2016904
- UPC # 889028049914
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
Monoprice's BlackbirdTM 4K HDBaseT Extender uses the latest HDBaseTTM 2.0 technology to extend uncompressed HDMI® video; audio; USB 2.0 connectivity; control signals; and power over a single Cat5e/Cat6 cable. It transmits video at resolutions up to 4K up to 328 feet (100 meters). The Power over Cable (PoC) features allows the receiver to be installed in locations that lack AC power. Three USB 2.0 ports on the receiver allows you to connection a keyboard; mouse; and external drive. Features: Supports resolutions up to 4K@60Hz Supports HDBaseTTM 2.0 Transmits to distances up toi 328 feet (100 meters) Supports HDCPTM 2.2 Supports Power over Cable (PoC) Includes RS-232 control option Three downstream USB 2.0 ports Includes EDID® pass-through IR accessories not included BlackbirdTM is a trademark of Monoprice Inc. HDBaseTTM and the HDBaseT Alliance logo are trademarks of the HDBaseT Alliance. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. HDCPTM is a trademark of Digital Content Protection LLC. EDID® is a registered trademark of the Video Electronics Standards Association. Updated Aug 7; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- SICURIX ID Card Printer Ribbon, Full Color, YMCKO (MC300YMCKO/2)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces BB BP7.2-12-T2, BP7.2-12T2 - 4 Pack (ML9-12MP49151129897)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for GS Portalac PWL12V7, PX12090 - 4PK (MAX3781261)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- MONOPRICE Blackbird 4K Pro HDBaseT Extender Kit_ 100m with PoH_ RS-232_ HDCP 2.2 (21608)
- MONOPRICE 2 Pair Affinity Series 24k Gold Speaker Banana Plug (21917)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- TRIPP LITE ADAPTER, DSPLYTOVGA, DVI, HDMI (TRPP13606NHDV4K)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 6 FT (TRPP582006)
- Monoprice Video Splitters, Connectors, and Adapters