Shop All HDMI Cables
Monoprice
Blackbird 4K Fiber Optic HDMI Extender_ 3300feet_ 1000m_ 4k@60Hz_ IR_
Mfr # 24279
Zoro # G1721626
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 24279
- Zoro # G1721626
- UPC # 889028054093
- Country of Origin China
- Category HDMI Cables
Description
This BlackbirdTM 4K Fiber Optic HDMI® Extender allows you to transmit 4K@60Hz YCbCr 4:4:4 video to distances up to 3280 feet (1000 meters) using a single-mode fiber cable or up to 984 feet (300 meters) using a multi-mode fiber cable. It provides up to 18Gbps bandwidth and supports bi-directional IR and RS-232 control extensions. Features: Extends HDMI® video to distances up to 3280 feet (1000 meters) using a single-mode fiber cable or up to 984 feet (300 meters) using a multi-mode fiber cable Fully compliant with the HDMI 2.0b and HDCPTM 2.2 specifications Supports video resolutions up to 4K@60Hz YCbCr 4:4:4; including 1080p@120Hz and 1080p 3D@60Hz Provides up to 18Gbps bandwidth Supports high-resolution; multichannel audio Supports bidirectional wideband IR extension Extends RS-232 control signals Support Files: User's Manual (Jul 18; 2017) BlackbirdTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. HDCPTM is a trademark of Digital Content Protection LLC. Blu-ray DiscTM and Blu-rayTM are trademarks of the Blu-ray Disc Association. Updated Aug 26; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB C to USB C Cable 6ft, Grey (FC6-GRY255970)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Visions CP12180XRP (ML18-12XRP1)
- CABLE WHOLESALE RJ45 8P8C Male to 2 RJ45 Female Phone Splitter (PA-8P8C-ST)
- EVEREADY Super Heavy Duty C Zinc Carbon Batteries 2 pk Carded, 2PK (1235SW-2)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- MONOPRICE High Speed HDMI Cable, 10 ft.Generic (13781)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- MONOPRICE DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33125)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24182)
- MONOPRICE HDMI Port Saver, Right Angle, (MtoF), 270 (4860)
- PYLE 6 Ft HDmi Type D (Micro) Male To HDmi Type D (Micro) Male (PHDD6)
- Monoprice HDMI Cables