Shop All Computer Adapter Cables
Monoprice
Black 19" eSATAp to SATA 22 pin Cable
Mfr # 8492
Zoro # G4398317
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type eSATA/SATA
- Connector Type eSATAp, STAT
- Standards Yes
- Color Black
- Gauge 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8492
- Zoro # G4398317
- UPC # 00844660084921
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 1.5 ft |
Overall Length | 19 in |
Details
Cable Type | eSATA/SATA |
Connector Type | eSATAp, STAT |
Standards | Yes |
Color | Black |
Gauge | 28 AWG |
Item | SATA Cable |
Shielded | Unshielded |
End 1 Connection Type | eSATAp Male |
Cable Color | Black |
End 1 Number of Connections | 1 |
Conductor Gauge | 28 AWG |
End 2 Number of Connections | 1 |
End 2 Connection Type | 22-Pin SATA Female |
Description
SATA Cable, eSATAp, STAT, Cable Length 1.5 ft, Gauge 28 AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Stereo Earbuds, White (190599)
- ILC Replacement for Toshiba Pa3821u-1brs Battery (PA3821U-1BRS BATTERY TOSHIBA)
- PROMIER PRODUCTS AAA Alkaline Battery, 20PK (P-AAA20-4/16)
- ADESSO PUBLISHING Adesso Bluetooth 2D/1D Long Range Handheld Barcode Scanner w/ (NUSCAN2500TB)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- MONOPRICE SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in (7642)
- EZGENERATION 40-pin Ide To Sata Adapter Converter (EZ536676)
- CABLE WHOLESALE Power Cord Adapter- Black- C14 to NEMA 5-15R- 10 Amp- 1 foot (10W1-05201)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- BELKIN ADAPTER, CHRGR, MULTIMED, USB (BLKAVC004BKBL)
- Monoprice Computer Adapter Cables