Shop All RCA & Stereo Adapters
Monoprice
Banana Speaker Plugs, Dual - Black
Mfr # 2945
Zoro # G4473822
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Speaker Wire
- Connection Banana Plug
- Features Accepts Bare Wire, Spades or Other Banana Plugs
- Material Brass
- Sub-Category Speaker Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2945
- Zoro # G4473822
- UPC # 844660029458
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Details
Item | Audio Plug |
Cable Type | Speaker Wire |
Color | Black; Gold |
Connection | Banana Plug |
Features | Accepts Bare Wire, Spades or Other Banana Plugs |
Material | Brass |
Sub-Category | Speaker Wire |
Installation Method | Plug and Play |
Finish | Gold-Plated |
Connector Type | Banana Plug Audio - Male |
Product Type | Audio Connector |
Gender | Male |
Resistance Properties | Corrosion Resistant |
Description
Audio Plug, Gender Male, Product Type Connector, Color Black; Gold, Installation Method Plug and Play, Compatible Coaxial Cable Type Not Applicable, Finish Gold-Plated, Features Accepts Bare Wire, Spades or Other Banana Plugs, Material Brass, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Carry Case, For APX6000 Series Radios (PMLN7903A)
- MOUNT-IT Rolling CPU Tower Wall Mount (MI-7152)
- PHILIPS MONITORS 27" Lcd Ips Usb C Monitor (276B1)
- RICHELIEU HARDWARE Recessed Top Mount Wireless QI Charging Station, White (OEXH702A030)
- MONOPRICE Banana Speaker Plugs, Dual-Gold (2944)
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- MONOPRICE Cable Adapter, RCA M to F-Type F (4130)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- MONOPRICE 1/4Inch S Plug to 1/4Inch S Jackx2 Spltr (7221)
- TRIPP LITE Power Cord, 5-15P to C13, Y Splitter, 6ft (P006-006-2)
- Monoprice RCA & Stereo Adapters