Shop All RCA & Stereo Adapters
Monoprice
Banana Speaker Plugs, 1pr, Open Screw
Mfr # 2943
Zoro # G4473813
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Speaker Wire
- Connection Banana Plug
- Color Gold
- Features Accepts Bare Wire, Spades or Other Banana Plugs
- Length 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2943
- Zoro # G4473813
- UPC # 844660029434
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Dimensions
Length | 1.8" |
Details
Cable Type | Speaker Wire |
Item | Audio Plug |
Connection | Banana Plug |
Color | Gold |
Features | Accepts Bare Wire, Spades or Other Banana Plugs |
Material | Brass |
Installation Method | Plug and Play |
Sub-Category | Speaker Wire |
Finish | Gold-Plated |
Connector Type | Banana Plug Audio - Male |
Product Type | Audio Connector |
Gender | Male |
Resistance Properties | Corrosion Resistant |
Description
Audio Plug, Gender Male, Product Type Connector, Color Gold, Installation Method Plug and Play, Finish Gold-Plated, Features Accepts Bare Wire, Spades or Other Banana Plugs, Material Brass, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (4867)
- LINEAR Remote Antenna, For Linear Receivers (EXA-1000)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- MONOPRICE Stereo Male To 3.5mm Stereo M, 6 ft., Blk (9765)
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- MONOPRICE Dvd Bracket Max22 lb.vesa 400X380, Black (8101)
- MONOPRICE OVC100 Rotary 100-Watt Outdoor Volume Control with Auto Impedance Matc (38177)
- MONOPRICE RCA Plug to RCA Jack x2 Splitter Adapter (7186)
- STEREN In-Wall Mount Enclosure, FastHome, 19in (550-200)
- Monoprice RCA & Stereo Adapters