Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
A/V Wallplate, XLR(M), 3Pin, 2Port
Mfr # 7398
Zoro # G4470916
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 2
- Cable Type 3Pin, XLR(M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7398
- Zoro # G4470916
- UPC # 844660073987
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 1.13 in |
Length (Straight Wireway) | 4.5 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 1/8 in |
Details
Item | Audio/Video Wall Plate |
Color | Silver |
Number of Gangs | 1 |
Number of Ports | 2 |
Cable Type | 3Pin, XLR(M) |
Material | Metal Alloy |
Plate Type | Zinc Alloy |
Outlet Orientation | Vertical |
Compatible Connector Type | DIN |
Product Type | Wall Plate |
Wallplate Type | Audio/Video |
NEMA Enclosure Rating | Not Rated |
Description
Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Silver, NEMA Enclosure Rating Not Rated, Compatible Connector Type DIN, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Metal Alloy, Overall Depth 1 1/8 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M120)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Roller, 1NC/1NO, Actuator Location: Top (XCKD2118G11)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- SEACHOICE Vinyl Insulated Butt Connectors, Red, 100 Pack (60601)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- MONOPRICE Surface Mount Box, Cat6, 1P, White (7092)
- MONOPRICE WallPlate, Blank, 2 Hole, 2 Gang, White (6829)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- MARINCO Marinco ISC-10BK BEP Marine Insulated Stud Covers (ISC-10BK)
- Monoprice Voice & Data Outlets, Boxes, Faceplates