Shop All Voice & Data Jacks
Monoprice
A/V Wallplate, RCA, Ylw Center, Wht
Mfr # 6549
Zoro # G4469744
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type RCA (Yellow)
- Material Plastic
- Color White
- For Use With Keystone Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6549
- Zoro # G4469744
- UPC # 844660065494
- Country of Origin Multiple
- Category Voice & Data Jacks
Dimensions
Height | 0.65 in |
Depth | 1.5 in |
Width | 1 in |
Overall Height | 5/8 in |
Overall Width | 1 in |
Overall Depth | 1 1/2 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | RCA (Yellow) |
Material | Plastic |
Color | White |
For Use With | Keystone Wallplate |
Termination Type | Coupler |
Number of Ports | 1 |
Compatible Connector Type | RCA |
RCA Insulator Color | Yellow |
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type RCA, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 5/8 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- KABLE KONTROL ATLAS Cord Protector - 5 Channels - Medium Duty Rubber - 1.25" x 1.25" Channels - Black Base With Yellow Lid (CP9975)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- MONOPRICE Datacom Jack, Cat6, Tooless, Black (1039)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- MONOPRICE A/V Wallplate, F Type, White (6542)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Beige (5381)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- Monoprice Voice & Data Jacks