Shop All Voice & Data Jacks
Monoprice
A/V Wallplate, RCA, Wht Ctr, Flush, Wht
Mfr # 6568
Zoro # G4469893
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Standard, Flush Type
- Cable Type RCA (White)
- Material Plastic
- Color White
- For Use With Keystone Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6568
- Zoro # G4469893
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 0.76 in |
Depth | 1.31 in |
Height | 0.87 in |
Overall Height | 7/8 in |
Overall Width | 3/4 in |
Overall Depth | 1 1/4 in |
Details
Item | Keystone Jack |
Series | Standard, Flush Type |
Cable Type | RCA (White) |
Material | Plastic |
Color | White |
For Use With | Keystone Wallplate |
Termination Type | Coupler |
Number of Ports | 1 |
RCA Insulator Color | White |
Compatible Connector Type | RCA |
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type RCA, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Overall Depth 1 1/4 in, Overall Height 7/8 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7.50A, 250V AC, Non-Indicating (FRN-R-7-1/2)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-5)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO2D1)
- MONOPRICE Datacom Jack, RJ11/RJ12, 90, White (7296)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- MONOPRICE A/V Wallplate, RCA, Grn Ctr, Flush, Ivy (6570)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- Monoprice Voice & Data Jacks