Shop All Voice & Data Jacks
Monoprice
A/V Wallplate, HDMI(F/F), Coupler, Ivy
Mfr # 6853
Zoro # G4470006
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type HDMI
- Material Plastic
- Color Ivory
- For Use With Keystone Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 6853
- Zoro # G4470006
- UPC # 844660068532
- Country of Origin Multiple
- Category Voice & Data Jacks
Dimensions
Depth | 1.12 in |
Height | 0.81 in |
Width | 0.62 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Overall Depth | 1 1/8 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | HDMI |
Material | Plastic |
Color | Ivory |
For Use With | Keystone Wallplate |
Termination Type | Coupler |
Number of Ports | 1 |
Compatible Connector Type | HDMI |
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type HDMI, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/8 in, Overall Height 3/4 in, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Green (5372)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- MONOPRICE A/V Wallplate, F Type, White (6542)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- SWE-TECH 3C Cat6 Keystone Jack, Green, Toolless, RJ45 Female (FWT327-120GR)
- Monoprice Voice & Data Jacks