Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
A/V WallPlate, HDMI w/Ext, 2P, White
Mfr # 7332
Zoro # G4470961
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 5.15 in
- Number of Ports 2
- Cable Type HDMI with Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7332
- Zoro # G4470961
- UPC # 844660073321
- Country of Origin Viet Nam
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.15 in |
Width | 4.87 in |
Depth | 1.8 in |
Length (Straight Wireway) | 5.15 in |
Overall Width | 4 7/8 in |
Overall Depth | 1 3/4 in |
Details
Item | Audio/Video Wall Plate |
Color | White |
Number of Gangs | 1 |
Number of Ports | 2 |
Cable Type | HDMI with Extension |
Material | Plastic |
Plate Type | PVC |
Outlet Orientation | Vertical |
Compatible Connector Type | HDMI |
Wallplate Type | Audio/Video |
NEMA Enclosure Rating | Not Rated |
Product Type | Wall Plate |
Description
Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type HDMI, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1 3/4 in, Overall Width 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- SQUARE D Panelboard Main Breaker Kit, QOB, 400A, Main Circuit Breaker (NQMB2Q14)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Hinged (A1210CHQR)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0041)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- MONOPRICE Split Plate, Flexible Opening, Black (12575)
- MONOPRICE Wall Plate, Cable, Recessed, 3G, Wht (4004)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- Monoprice Voice & Data Outlets, Boxes, Faceplates