Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
A/V Wallplate, Banana Post, 4Spkr, Wht
Mfr # 3642
Zoro # G4470837
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 4.25 in
- Number of Ports 8
- Cable Type Banana Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3642
- Zoro # G4470837
- UPC # 844660036425
- Country of Origin Multiple
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.25 in |
Width | 3 in |
Depth | 0.25 in |
Length (Straight Wireway) | 4.25 in |
Overall Width | 3 in |
Overall Depth | 1/4 in |
Details
Item | Audio/Video Wall Plate |
Color | White |
Number of Gangs | 1 |
Number of Ports | 8 |
Cable Type | Banana Post |
Material | Plastic |
Plate Type | PVC |
Features | Accepts Bare Wire Connections |
Product Type | Wall Plate |
Wallplate Type | Audio/Video |
Description
Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, Number of Gangs 1, Number of Ports 8, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Accepts Bare Wire Connections, Overall Depth 1/4 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL7379)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- MONOPRICE WallPlate, Blank, 6 Hole, White (6733)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- MONOPRICE A/V Wallplate, XLR(M), 3Pin, 2Port (7398)
- MONOPRICE Wall Plate, Cable, Recessed, 3G, Wht (4004)
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- MONOPRICE WallPlate, Blank, 2 Hole, 2 Gang, White (6829)
- Monoprice Voice & Data Outlets, Boxes, Faceplates