Shop All VGA Connectors & Cables
Monoprice
A/V Cable, Ultra Slim SVGA M/M, 10Ft
Mfr # 6361
Zoro # G4398834
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SVGA Cable
- Standards Yes
- For Use With Computer Monitors
- Gauge 30 to 32AWG
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6361
- Zoro # G4398834
- UPC # 844660063612
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Connector Type | SVGA Cable |
Standards | Yes |
For Use With | Computer Monitors |
Gauge | 30 to 32AWG |
Color | Black |
Item | Video Cable |
Shielded | Unshielded |
Cable Color | Black |
Conductor Gauge | 30 AWG, 32 AWG |
End 1 Number of Connections | 1 |
End 2 Connection Type | VGA Male |
End 2 Number of Connections | 1 |
End 1 Connection Type | VGA Male |
Conductor Finish | Gold-Plated |
Description
Video Cable, SVGA Cable, Cable Length 10 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 (ML18-1221160)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- S.U.R. & R. AUTO PARTS FPT22 Tee Fitting (1) (SRRFPT017)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- MONOPRICE Dp 1.2A To Vga Active Adapter, Black (12790)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- Monoprice VGA Connectors & Cables