Shop All VGA Connectors & Cables
Monoprice
A/V Cable, Ultra Slim SVGA M/F, 25Ft
Mfr # 6373
Zoro # G4400925
original price:
$11.69
10% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type SVGA Cable
- Standards Yes
- For Use With Computer Monitors
- Gauge 30 to 32AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 6373
- Zoro # G4400925
- UPC # 00844660063735
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 25 ft |
Overall Length | 25 ft |
Details
Cable Type | VGA |
Connector Type | SVGA Cable |
Standards | Yes |
For Use With | Computer Monitors |
Gauge | 30 to 32AWG |
Color | Black |
Item | Video Cable |
Features | Ferrite Bead |
Shielded | Unshielded |
End 1 Connection Type | VGA Female |
End 2 Connection Type | VGA Male |
Conductor Gauge | 30 AWG, 32 AWG |
Conductor Finish | Gold-Plated |
Cable Color | Black |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Description
Video Cable, SVGA Cable, Cable Length 25 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Lithium Cell Battery, 1CR2, 3V, PK2 (EL1CR2BP2)
- ILC Replacement for Bell & Howell 603-4401065 replacement light bulb lamp (603-4401065 BELL & HOWELL)
- VICTOR Deadset Mole Trap (M9015)
- ATT Accessory Handset for -CL82x13 Series (CL80113)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 75ft (3573)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft (3622)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- Monoprice VGA Connectors & Cables