Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, RCA Coaxial M/M, CL2 rated, 75ft
Mfr # 5871
Zoro # G4468737
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft
- Cable Type RG-6/U
- Cable Length 75 ft
- Jacket Material PVC
- For Use With Subwoofer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5871
- Zoro # G4468737
- UPC # 844660058717
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 75 ft |
Cable Length | 75 ft |
Conductor Size | 18 AWG |
Overall Length | 75 ft |
Description
Audio/Video Cable, Cable Color Black, Overall Length 75 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Maximum Capacitance 22 pF/ft, Standards CL2, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Mercedes-Benz ML350 (ML7-121911111319)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- EMERALD Full Motion TV Wall Mount For 17"-55" TV's (SM-918-8318)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- MONOPRICE HDMI Port Saver, Black, 8 in, 28AWG (2891)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft (2680)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- Monoprice Stereo & Optical Audio Cables