Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, RCA Coaxial M/M, CL2 rated, 25ft
Mfr # 2683
Zoro # G4473341
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6/U
- Length 25 ft
- Cable Length 25 ft
- For Use With Subwoofer
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2683
- Zoro # G4473341
- UPC # 710348838189
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 25 ft |
Cable Length | 25 ft |
Conductor Size | 18 AWG |
Overall Length | 25 ft |
Description
Audio/Video Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Maximum Capacitance 22 pF/ft, Standards CL2, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Symbol 21-62606-01 Battery (21-62606-01 BATTERY SYMBOL)
- MIGHTY MAX BATTERY YTX9-BS Replaces Honda ATV TRX300EX TRX400EX 300EX 400EX CBR900R RR (YTX9-BS160)
- ZORO SELECT Battery, 123, Lithium, 3V, PK2 (5PT96)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21680)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- Monoprice Stereo & Optical Audio Cables