Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, RCA Coaxial M/M, CL2 rated, 15ft
Mfr # 6306
Zoro # G4474014
original price:
$10.30
12% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type RG-6/U
- Length 15 ft
- Cable Length 15 ft
- Jacket Material PVC
- For Use With Subwoofer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6306
- Zoro # G4474014
- UPC # 844660063063
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft |
Cable Length | 15 ft |
Conductor Size | 18 AWG |
Overall Length | 15 ft |
Description
Audio/Video Cable, Cable Color Black, Overall Length 15 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Maximum Capacitance 22 pF/ft, Standards CL2, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- BATTERY CLERK AJC® Ritar 12V 14Ah 12V 14Ah Sealed Lead Acid Battery (12V-14Ah-Ritar-12V-14Ah-SLA)
- ALARM LOCK AlarmLock: Prox Card Enroller for HID & iClass (ALL-AL-PRE2)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- MONOPRICE HDMI Extension Cable, Black, 6 ft., 24AWG (3342)
- Monoprice Stereo & Optical Audio Cables