Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft
Mfr # 6305
Zoro # G4473384
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Cable Type RG-6/U
- Cable Length 10 ft
- Jacket Material PVC
- For Use With Subwoofer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6305
- Zoro # G4473384
- UPC # 844660063056
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft |
Cable Length | 10 ft |
Conductor Size | 18 AWG |
Overall Length | 10 ft |
Description
Audio/Video Cable, Cable Color Black, Overall Length 10 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Maximum Capacitance 22 pF/ft, Standards CL2, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Tilt TV Wall Mount Bracket for 32"-60" TVs (MI-303B)
- SPECO TECHNOLOGIES Handheld UHF Microphone, Wireless (MUHFHH)
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 35ft (5582)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- MONOPRICE A/V Cable, 3.5mm(F)/2 RCA(M), 6inch (5612)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- Monoprice Stereo & Optical Audio Cables