Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, RCA Coaxial M/M, 50ft
Mfr # 2982
Zoro # G4473375
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59/U
- Length 50 ft
- Cable Length 50 ft
- Jacket Material PVC
- For Use With Subwoofer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2982
- Zoro # G4473375
- UPC # 844660029823
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 50 ft |
Cable Length | 50 ft |
Conductor Size | 20 AWG |
Overall Length | 50 ft |
Description
Audio/Video Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 20 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, I10 Internal Thread Terminal, AGM Type (40582)
- ILC Replacement for Singer Graflex 16 replacement light bulb lamp (GRAFLEX 16 SINGER)
- ADAMS RITE Rim Device Narrow, 24VDCElectrn, SatinAlum (8801EL-36-24)
- RCA Digital Ampl Flt Antenna (ANT1660E)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE A/V Cable, 3.5mm(F)/2 RCA(M), 6inch (5612)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- Monoprice Stereo & Optical Audio Cables