Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, RCA Coaxial M/M, 3ft
Mfr # 2743
Zoro # G4473366
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Cable Type RG-59/U
- Cable Length 3 ft
- For Use With Subwoofer
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2743
- Zoro # G4473366
- UPC # 844660027430
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft |
Cable Length | 3 ft |
Conductor Size | 20 AWG |
Overall Length | 3 ft |
Description
Audio/Video Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 20 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger (ML4.5-48)
- RAYOVAC BATTERY, ALKALINE, AA (RAYALAA24PPJ)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- MONOPRICE Workstream by Triple Motor Height Adjustable Sit-Stand Corner Desk Fra (34827)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft. (16182)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- AUDIOVOX Bluetooth Transmitter (RBTTX10)
- Monoprice Stereo & Optical Audio Cables