Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Monoprice
A/V Cable, RCA Coaxial M/M, 10ft (Discontinued)
Mfr # 6303
Zoro # G4473506
This Product is Discontinued
Key Features
- Cable Type RG-59/U
- Length 10 ft.
- Jacket Material PVC
- For Use With Stereo Audio and Video Equipment
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6303
- Zoro # G4473506
- UPC # 844660063032
- Country of Origin Multiple
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Conductor Size | 20 AWG |
Details
Cable Type | RG-59/U |
Jacket Material | PVC |
For Use With | Stereo Audio and Video Equipment |
Color | Black |
Connector Type | RCA Male/RCA Male |
Features | Gold-Plated Connectors |
Conductor Material | Copper |
Shielding Type | Yes |
Wire Gauge | 20 AWG |
Shielded / Unshielded | Shielded |
Impedance | 75 ohms |
Number of Cables | 1 |
Shielding | Dual Shielded with Aluminum-Mylar Foil and Copper Braiding |
Item | Audio/Video Cable |
Description
Audio/Video Cable, For Use With Stereo Audio and Video Equipment, Jacket Material PVC, Conductor Material Copper, Features Gold-Plated Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.