Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, RCA Coax M/M, CL2 rated, 100ft
Mfr # 5872
Zoro # G4474005
product price: $25.20
/ea
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Cable Type RG-6/U
- Cable Length 100 ft
- Jacket Material PVC
- For Use With Subwoofer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5872
- Zoro # G4474005
- UPC # 844660058724
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 100 ft |
Cable Length | 100 ft |
Conductor Size | 18 AWG |
Overall Length | 100 ft |
Description
Audio/Video Cable, Cable Color Black, Overall Length 100 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Maximum Capacitance 22 pF/ft, Standards CL2, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST UL1865-34-1P Battery (UL1865-34-1P)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replaces Yamaha YZF R6 600 YZFR6BW 2012 (YTZ10SGEL279)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft (5576)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- MONOPRICE RCA Cable, RG-59/U, 3 RCA, 1.5 ft. (5352)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- BLACK BOX Hdmi To Dvi Cable, M/M, Pvc, 2-M (6.5-Ft (EVHDMI02T-002M)
- Monoprice Stereo & Optical Audio Cables